• The item cannot be ordered due to missing prices.

Base body Parallel shank, with through-coolant 36

Article no.: 232245 36

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 3×D
  • Shank: ISO 9766
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version 3×D
    Shank ISO 9766
    Number of cutting edges Z 2
    Through-coolant yes
    Dia. range Dc 36 mm - 47 mm
    Reach L1 120.7 mm
    Shank ⌀ Ds 40 mm
    Shank length Ls 70 mm
    Clamping screws 232990 TX20
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 232245 36
    EAN / GTIN 4045197658401
    Manufacturer number 232245 36

    Description

    Version:

    For holes up to IT10 accuracy.
    With internal cooling.
    Straight fluted.

    Note:

    Further sizes available on request.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Base body Parallel shank, with through-coolant 36

    Base body Parallel shank, with through-coolant 36

    Dia. range Dc 36 ;47 36 ;36.99
    Version 3×D 3×D
    Through-coolant yes yes
    Shank ISO 9766 ISO 9766
    Shank ⌀ Ds 40 32
    Shank length Ls 70 60
    Type of product Indexable drill Indexable drill

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart