{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank type | Plain shank | |
Chamfering angle reverse | 45 degrees | |
Setting angle κ | 45 degrees | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 5 | |
⌀ D | 16 mm | |
maximum chamfering ⌀ Dmax | 22.7 mm | |
Overhang L1 | 20 mm | |
Overall length Ltot | 110 mm | |
Shank ⌀ Ds h6 | 12 mm | |
suitable indexable insert | SC.. 05T104 | |
Pack of insert screws | 219828 (6IP; 0.6 Nm) | |
Type of product | Indexable end mill |
Article number | 216460 16 | |
EAN / GTIN | 4045197553072 | |
Manufacturer number | 216460 16 |
This article |
Recommendations |
||
---|---|---|---|
High-performance chamfer mill 45° 16 mm |
|||
Chamfering angle reverse | 45 | 45 | 45 |
Number of cutting edges Z | 5 | 2 | 2 |
Through-coolant | yes | yes | no |
maximum chamfering ⌀ Dmax | 22.7 | 28.3 | 28.8 |
Shank type | Plain shank | Weldon shank | Weldon shank |
Shank ⌀ Ds h6 | 12 | 16 | 16 |
Type of product | Indexable end mill | Indexable end mill | Indexable end mill |