• The item cannot be ordered due to missing prices.

SCLT 05T104 UNI

Article no.: 216475 UNI

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SCLT 05T104
Type UNI
Corner radius 0.4 mm
Grade HB7735
Tool material Carbide
Number of changes/inserts 4
Insert thickness E 1.98 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216475 UNI
EAN / GTIN 4045197482051
Manufacturer number 216475 UNI

Application Table

Alu plastics
N
410
Aluminium (short chipping)
N
410
Alu > 10% Si
N
280
Steel < 500 N/mm²
P
240
Steel < 750 N/mm²
P
205
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
150
Steel < 1400 N/mm²
P
120
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
95
Ti > 850 N/mm²
S
60
Uni
 
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart