{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank type | Plain shank | |
Chamfering angle reverse | 45 degrees | |
Setting angle κ | 45 degrees | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Number of cutting edges Z | 4 | |
⌀ D | 12 mm | |
maximum chamfering ⌀ Dmax | 18.5 mm | |
Overhang L1 | 24 mm | |
Overall length Ltot | 100 mm | |
Shank ⌀ Ds h6 | 12 mm | |
suitable indexable insert | SC.. 05T104 | |
Pack of insert screws | 219828 (6IP; 0.6 Nm) | |
Type of product | Indexable end mill |
Article number | 216460 12 | |
EAN / GTIN | 4045197482174 | |
Manufacturer number | 216460 12 |
This article |
Recommendations |
|
---|---|---|
High-performance chamfer mill 45° 12 mm |
||
⌀ D | 12 | 12 |
Overall length Ltot | 100 | 100 |
Through-coolant | yes | no |
suitable indexable insert | SC.. 05T104 | SP..09T308 |
Shank type | Plain shank | Weldon shank |
Pack of insert screws | 219828 (6IP; 0.6 Nm) | 219841 (15IP; 3.0 Nm) |
Shank ⌀ Ds h6 | 12 | 20 |