• The item cannot be ordered due to missing prices.

SCLT 05T104 diamond-coated ALU

Article no.: 216463 ALU

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert SCLT 05T104
Type ALU
Corner radius 0.4 mm
Grade HB7810
Tool material Carbide
Feed fz per tooth 0.08 − 0.18 mm
Number of changes/inserts 4
Insert thickness E 1.98 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 216463 ALU
EAN / GTIN 4045197658234
Manufacturer number 216463 ALU

Application Table

Alu plastics
N
1000
Aluminium (short chipping)
N
900
Alu > 10% Si
N
550
Graphite, GRP, CRP
N
wet maximum
 
dry
 

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart