• The item cannot be ordered due to missing prices.

APMT 060204 ER, HB7630, Type: INOX

Article no.: 215664 INOX

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Softcut®
ISO code indexable insert APMT 060204 ER
Type INOX
Corner radius 0.4 mm
Grade HB7630
Tool material Carbide
Feed fz per tooth 0.08 mm
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 215664 INOX
EAN / GTIN 4045197601483
Manufacturer number 215664 INOX

Application Table

INOX < 900 N/mm²
M
170
INOX > 900 N/mm²
M
130
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.25×D. ap = 3 mm, ap max = 4 mm.

Downloads & documents

Compare with similar products

This article


Recommendations


APMT 060204 ER, HB7630, Type: INOX

APMT 060204 ER, HB7630, Type: INOX

Corner radius 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm 0.4 mm
ISO code indexable insert APMT 060204 ER APMT 180504 ER APMT 133504 ER APMX 16..04 PDER APMT 060204 ER APMT 133504 ER APMT 180504 ER
Tool material Carbide Carbide Carbide Carbide Carbide Carbide Carbide
Grade HB7630 HB7630 HB7630 HB7635 HB8630 HB8630 HB8630
Type INOX INOX INOX INOX INOX INOX INOX
Feed fz per tooth 0.08 mm 0.2 mm 0.18 mm 0.15 mm 0.08 mm 0.18 mm 0.2 mm
Type of product Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling Indexable insert for milling

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart