{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
ISO code indexable insert | APMT 180504 ER | |
Type | INOX | |
Corner radius | 0.4 mm | |
Grade | HB7630 | |
Tool material | Carbide | |
Feed fz per tooth | 0.2 mm | |
Type of product | Indexable insert for milling |
Article number | 215243 INOX | |
EAN / GTIN | 4045197673510 | |
Manufacturer number | 215243 INOX |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
APMT 180504 ER, HB7630, Type: INOX |
|||||||
Corner radius | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm | 0.4 mm |
ISO code indexable insert | APMT 180504 ER | APMT 133504 ER | APMT 060204 ER | APMX 16..04 PDER | APMT 060204 ER | APMT 133504 ER | APMT 180504 ER |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide |
Type | INOX | INOX | INOX | INOX | INOX | INOX | INOX |
Feed fz per tooth | 0.2 mm | 0.18 mm | 0.08 mm | 0.15 mm | 0.08 mm | 0.18 mm | 0.2 mm |
Type of product | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling | Indexable insert for milling |