• The item cannot be ordered due to missing prices.

APMX 16..04 PDER, HB7635, Type: INOX

Article no.: 215747 INOX

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert APMX 16..04 PDER
suitable holder AP..1604
Type INOX
Corner radius 0.4 mm
Type HB7635
Tool material Carbide
Feed fz per tooth 0.15 mm
Insert thickness 5.76 mm
Type of product Indexable insert for milling

Identification & Classification

Article number 215747 INOX
EAN / GTIN 4045197601742
Manufacturer number 215747 INOX
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
700
Aluminium (short chipping)
N
500
Alu > 10% Si
N
350
Steel < 500 N/mm²
P
230
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
170
Steel < 1100 N/mm²
P
120
Steel < 1400 N/mm²
P
90
INOX < 900 N/mm²
M
160
INOX > 900 N/mm²
M
150
Ti > 850 N/mm²
S
35
wet maximum
 
dry
 

Description

Note:

Standard application values apply for milling cutters No. 215705 to 215717: ae = 0.3×D / ap max = 7 mm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart