{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Softcut® | |
Cutting edge ⌀ DC | 63 mm | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Corner milling; Circular milling; Ramping | |
Spacing of the cutters | unequal spacing | |
Through-coolant | yes | |
Machining strategy | MTC | |
Tool exchange | PowerCard | |
Number of effective inserts Zeff | 4 | |
Number of indexable inserts | 16 | |
maximum cutting depth ap max | 55 mm | |
Overall length Ltot | 72 mm | |
Mounting bore ⌀ | 27 mm | |
suitable indexable insert | AP.. 1805.. | |
Pack of insert screws | 219808 (15IP; 3.8 Nm) | |
Type of product | End / face mill |
Article number | 215161 63/4 | |
EAN / GTIN | 4045197455222 | |
Manufacturer number | 215161 63/4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() GARANT Softcut® 90° shoulder mill MTC 63/4 mm |
||
Mounting bore ⌀ | 27 | 27 |
suitable indexable insert | AP.. 1805.. | LO.. 130708 |
Shank type | with bore | with bore |
Cutting edge ⌀ DC | 63 | 63 |
Setting angle κ | 90 | 90 |
maximum cutting depth ap max | 55 | 47 |
Type of product | End / face mill | End / face mill |