• The item cannot be ordered due to missing prices.

GARANT Softcut® 90° shoulder mill MTC 63/5 mm

Article no.: 215161 63/5

Select article variation and quantity

⌀ D / Zeff (mm) Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Corner milling; Circular milling; Ramping
  • Spacing of the cutters: unequal spacing
  • Through-coolant: yes
  • Machining strategy: MTC
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Softcut®
    Cutting edge ⌀ DC 63 mm
    Shank type with bore
    Setting angle κ 90 degrees
    Milling application Corner milling; Circular milling; Ramping
    Spacing of the cutters unequal spacing
    Through-coolant yes
    Machining strategy MTC
    Tool exchange PowerCard
    Number of effective inserts Zeff 5
    Number of indexable inserts 10
    maximum cutting depth ap max 28 mm
    Overall length Ltot 50 mm
    Mounting bore ⌀ 27 mm
    suitable indexable insert AP.. 1805..
    Pack of insert screws 219808 (15IP; 3.8 Nm)
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 215161 63/5
    EAN / GTIN 4045197455239
    Manufacturer number 215161 63/5

    Description

    Version:

    High precision square shoulder milling cutter with irregular pitch for very smooth cutting, very high precision and cutting power. High performance indexable square shoulder milling cutter with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power.

    Application:

    For corner milling to large depths, also slotting. General use in all steels including stainless steels.
    Especially for MTC (Multi Task Cutting) use on the new generation of turning / milling centres (MTM).

    Note:

    Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP.
    The insert pocket must be modified when using indexable inserts with a radius greater than 3.1 mm.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart