{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Q | |
Cutting edge ⌀ DC | 22 mm | |
Number of cutting edges Z | 3 | |
Shank type | with threaded shank | |
Milling application | Circular milling; Ramping; Plunging | |
Machining strategy | HPC | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
⌀ D1 h6 | 10.5 mm | |
⌀ D2 | 18 mm | |
⌀ D3 | 14 mm | |
Overall length Ltot | 28 mm | |
Mounting thread M | M10 | |
Circular interpolation milling ⌀ Dmin | 36 mm | |
Circular interpolation milling ⌀ Dmax | 42 mm | |
Circular interpolation milling ap | 0.3 mm | |
Ramping angle αmax | 1.89 degrees | |
Ramping length L for αmax | 12.13 mm | |
suitable indexable insert | XOM.060310 | |
Type of product | Copy mill |
Article number | 212804 22/3 | |
EAN / GTIN | 4045197939012 | |
Manufacturer number | 212804 22/3 |