• The item cannot be ordered due to missing prices.

GARANT Power Q high feed rate indexable milling cutter 18/2 mm

Article no.: 212804 18/2
  • Milling application: Circular milling; Ramping; Plunging
  • Machining strategy: HPC
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Series Power Q
Cutting edge ⌀ DC 18 mm
Number of cutting edges Z 2
Shank type with threaded shank
Milling application Circular milling; Ramping; Plunging
Machining strategy HPC
Through-coolant yes
Tool exchange PowerCard
⌀ D1 h6 8.5 mm
⌀ D2 13 mm
⌀ D3 10 mm
Overall length Ltot 25 mm
Mounting thread M M8
Circular interpolation milling ⌀ Dmin 28 mm
Circular interpolation milling ⌀ Dmax 34 mm
Circular interpolation milling ap 0.3 mm
Ramping angle αmax 2.82 degrees
Ramping length L for αmax 8.13 mm
suitable indexable insert XOM.060310
Type of product Copy mill

Identification numbers & Classifications

Article number 212804 18/2
EAN / GTIN 4045197956040
Manufacturer number 212804 18/2

Description

Spare part:

Pack of insert screws No. 219799 1 (8IP; 1.2Nm).

Note:

Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.
When working with extensions, always use internal cooling.

Downloads & documents

Suitable products

Spare parts

Inserts

From the same series "Power Q" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D / number of effective cutting edges Z (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart