• The item cannot be ordered due to missing prices.

Copy mill 32 mm

Article no.: 212620 32
  • Milling application: Copy milling
  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 2
Shank type with threaded shank
Milling application Copy milling
Through-coolant no
Tool exchange PowerCard
⌀ D1 h6 17 mm
⌀ D2 30 mm
Overall length Ltot 45 mm
Length 1 45 mm
Mounting thread M M16
Insert screw 219876 (30IP; 6.0 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212620 32
EAN / GTIN 4062406183844
Manufacturer number 212620 32

Description

Version:

Without through-coolant feed.
Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances.
Highest interchange accuracy guaranteed: ± 0.015 mm.

Application:

General use for finishing and semi-finishing operations.
Steel – for general use in machining drop-forgings, and in mould making.

Note:

Calculate the speed based on the effective ⌀ Dw.

Downloads & documents

Suitable products

Spare parts

Inserts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    ⌀ D (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart