• The item cannot be ordered due to missing prices.

Copy mill 10 mm

Article no.: 212620 10

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Milling application: Copy milling
  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Number of cutting edges Z 2
Shank type with threaded shank
Milling application Copy milling
Through-coolant no
Tool exchange PowerCard
⌀ D1 h6 5.5 mm
⌀ D2 9.5 mm
Overall length Ltot 23 mm
Length 1 23 mm
Mounting thread M M5
Insert screw 219871 (8IP; 1.2 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212620 10
EAN / GTIN 4045197712783
Manufacturer number 212620 10

Description

Version:

Without through-coolant feed.
Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances.
Highest interchange accuracy guaranteed: ± 0.015 mm.

Application:

General use for finishing and semi-finishing operations.
Steel – for general use in machining drop-forgings, and in mould making.

Note:

Calculate the speed based on the effective ⌀ Dw.
Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP.

Downloads & documents

Suitable products

Inserts

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart