• The item cannot be ordered due to missing prices.

Copy mill, with threaded shank, ⌀ D: 8mm

Article no.: 212620 8

Select article variation and quantity

⌀ D (mm) Unit price incl. VAT
  • Milling application: Copy milling
  • Through-coolant: no
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 8 mm
Number of cutting edges Z 2
Shank type with threaded shank
Milling application Copy milling
Through-coolant no
Tool exchange PowerCard
⌀ D1 h6 5.5 mm
⌀ D2 9.5 mm
Overall length Ltot 23 mm
Length 1 13 mm
Mounting thread M M5
Insert screw 219870 (7IP; 0.9 Nm)
Type of product Copy mill

Identification numbers & Classifications

Article number 212620 8
EAN / GTIN 4045197712776
Manufacturer number 212620 8

Description

Version:

Without through-coolant feed.
Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances.
Highest interchange accuracy guaranteed: ± 0.015 mm.
Without through−coolant feed.

Application:

General use for finishing and semi-finishing operations.
Steel – for general use in machining drop-forgings, and in mould making.

Note:

Calculate the speed based on the effective ⌀ Dw.
Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart