• The item cannot be ordered due to missing prices.

Aluminium shoulder mill 32/3

Article no.: 211755 32/3
New product

Select article variation and quantity

⌀ D / number of effective cutting edges Z Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Ramping; Circular milling; Plunging
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 32 mm
Number of cutting edges Z 3
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Ramping; Circular milling; Plunging
Through-coolant yes
Tool exchange PowerCard
Overhang L1 40 mm
Overall length Ltot 100 mm
Shank ⌀ Ds h6 32 mm
⌀ D3 22 mm
Circular interpolation milling ⌀ Dmin 54 mm
Circular interpolation milling ⌀ Dmax 62 mm
Circular interpolation milling ap 8 mm
Ramping angle αmax 4.39 degrees
Ramping length L for αmax 19.56 mm
suitable indexable insert ZDHT 1505
Pack of insert screws 219878 4 (15IP)
Type of product End / face mill

Identification numbers & Classifications

Article number 211755 32/3
EAN / GTIN 4067263107057
Manufacturer number 211755 32/3

Description

Version:

High-performance milling system for high cutting speeds. Absolutely precise insert bedding. Exceptional torsional stiffness thanks to optimised protection against centrifugal force.

Attention:

Before using the indexable insert No. 211776 ALU (r = 5.0 mm) and 211777 ALU (r = 6.0 mm), the insert seats of the carrier must be modified.

Note:

The recommended torque for fastening the insert screws No. 219878 4 and 219878 5 is 3.2 Nm.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart