• The item cannot be ordered due to missing prices.

Aluminium shoulder mill 40/3

Article no.: 211755 40/3

Select article variation and quantity

⌀ D / number of effective cutting edges Z Unit price incl. VAT
  • Setting angle κ: 90
  • Milling application: Ramping; Circular milling; Plunging
  • Through-coolant: yes
  • Tool exchange: PowerCard
PowerCard
This tool includes a Garant Powercard - your warranty card for easy tool replacement in case of wear or damage. Details

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 40 mm
Number of cutting edges Z 3
Shank type Plain shank
Setting angle κ 90 degrees
Milling application Ramping; Circular milling; Plunging
Through-coolant yes
Tool exchange PowerCard
Overhang L1 50 mm
Overall length Ltot 110 mm
Shank ⌀ Ds h6 32 mm
⌀ D3 30 mm
Circular interpolation milling ⌀ Dmin 70 mm
Circular interpolation milling ⌀ Dmax 78 mm
Circular interpolation milling ap 9 mm
Ramping angle αmax 3.12 degrees
Ramping length L for αmax 27.56 mm
suitable indexable insert ZDHT 1505
Pack of insert screws 219878 4 (15IP)
Type of product End / face mill

Identification numbers & Classifications

Article number 211755 40/3
EAN / GTIN 4062406681906
Manufacturer number 211755 40/3

Description

Version:

High-performance milling system for high cutting speeds. Absolutely precise insert bedding. Exceptional torsional stiffness thanks to optimised protection against centrifugal force.

Attention:

Before using the indexable insert No. 211776 ALU (r = 5.0 mm) and 211777 ALU (r = 6.0 mm), the insert seats of the carrier must be modified.

Note:

The recommended torque for fastening the insert screws No. 219878 4 and 219878 5 is 3.2 Nm.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart