• The item cannot be ordered due to missing prices.

ZDHT 150540FR-F10 ALU

Article no.: 211774 ALU
  • Minimum order quantity 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    ISO code indexable insert ZDHT 150540FR-F10
    Corner radius 4 mm
    Grade HU7705
    Tool material Carbide
    Feed fz per tooth 0.1 – 0.25 mm
    maximum cutting depth ap max 13.5 mm
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 211774 ALU
    EAN / GTIN 4062406681951
    Manufacturer number 211774 ALU

    Application Table

    Alu plastics
    N
    2000
    Aluminium (short chipping)
    N
    1800
    Alu > 10% Si
    N
    900
    wet maximum
     
    dry
     

    Description

    Version:

    Indexable inserts ground all round for a precise fit in the tool body. High-performance micro-grain substrate from the latest generation of tool materials. Optimised preparation of cutting edges for use in materials that are easy to machine.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart