{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 63 mm | |
Number of cutting edges Z | 5 | |
Shank type | with bore | |
Setting angle κ | 90 degrees | |
Milling application | Ramping; Circular milling; Plunging | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Overall length Ltot | 40 mm | |
Mounting bore ⌀ | 22 mm | |
⌀ D3 | 53 mm | |
Circular interpolation milling ⌀ Dmin | 116 mm | |
Circular interpolation milling ⌀ Dmax | 124 mm | |
Circular interpolation milling ap | 8 mm | |
Ramping angle αmax | 1.7 degrees | |
Ramping length L for αmax | 50.56 mm | |
suitable indexable insert | ZDHT 1505 | |
Pack of insert screws | 219878 5 (15IP) | |
Type of product | End / face mill |
Article number | 211759 63/5 | |
EAN / GTIN | 4062406681838 | |
Manufacturer number | 211759 63/5 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Aluminium shoulder mill 63/5 |
||
Mounting bore ⌀ | 22 mm | 22 mm |
Milling application | Ramping; Circular milling; Plunging | End milling |
Overall length Ltot | 40 mm | 40 mm |
Through-coolant | yes | yes |
suitable indexable insert | ZDHT 1505 | AP.. 16.. |
Shank type | with bore | with bore |
Setting angle κ | 90 degrees | 90 degrees |