• The item cannot be ordered due to missing prices.

Torque screwdriver with digital display, to take interchangeable blades 500 cNm

Article no.: 659912 500

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DigiTorque V2
maximum torque 500 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Overall length L 126 mm
Torque range 100 cNm - 500 cNm
Torque range 1 Nm - 5 Nm
Resolution 5 cNm
suitable interchangeable blades 6 mm
Display digital
Release signalling akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format exchangeable blade
Measurement technology mechanical
Data can be recorded no
Setting the trigger value digital, adjustable
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 101 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659912 500
EAN / GTIN 7610733288915
Manufacturer number 9320.A 1.0-5.0 Nm

Description

Version:

Power grip with non-allergenic elastomer coating allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
Torque adjustment without using tools just pull the cap and turn it. The torque setting is displayed in a window (digital display at the end of the handle). Built-in electronics with NFC interface. Battery can be replaced by the customer (button cell CR 1/3 N; 3V). Units of measure: Nm, lbfft.
To take 6 mm interchangeable blades (No. 659920659928).

Application:

For controlled tightening of screws to a pre-set torque.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart