• The item cannot be ordered due to missing prices.

Torque screwdriver with digital display, to take interchangeable blades 1600 cNm

Article no.: 659912 1600

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation DigiTorque V2
maximum torque 1,600 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Overall length L 125 mm
Torque range 340 cNm - 1,600 cNm
Torque range 3.4 Nm - 16 Nm
Resolution 10 cNm
suitable interchangeable blades 8 mm
Display digital
Release signalling akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format exchangeable blade
Measurement technology mechanical
Data can be recorded no
Setting the trigger value digital, adjustable
Feedback triggering
Reversible reading Nm; lbfft
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Weight 200 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659912 1600
EAN / GTIN 7610733288922
Manufacturer number 9325.A 3,4-16 Nm

Description

Version:

Power grip with non-allergenic elastomer coating allows transmission of the required torque with no problems even with wet or oily hands. On reaching the set torque value, the screwdriver can be felt and heard to trigger and is then again immediately ready for use. The release torque is higher than the tightening torque (overload protection).
Torque adjustment without using tools just pull the cap and turn it. The torque setting is displayed in a window (digital display at the end of the handle). Built-in electronics with NFC interface. Battery can be replaced by the customer (button cell CR 1/3 N; 3V). Units of measure: Nm, lbfft.
To take 8 mm interchangeable blades (No. 659870659884).

Application:

For controlled tightening of screws to a pre-set torque.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart