{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 25 mm | |
Number of cutting edges Z | 2 | |
Shank type | Plain shank | |
Setting angle κ | 90 degrees | |
Milling application | Ramping; Circular milling; Plunging | |
Through-coolant | yes | |
Tool exchange | PowerCard | |
Overhang L1 | 32 mm | |
Overall length Ltot | 88 mm | |
Shank ⌀ Ds h6 | 25 mm | |
⌀ D3 | 15 mm | |
Circular interpolation milling ⌀ Dmin | 40 mm | |
Circular interpolation milling ⌀ Dmax | 48 mm | |
Circular interpolation milling ap | 7.6 mm | |
Ramping angle αmax | 6.81 degrees | |
Ramping length L for αmax | 12.56 mm | |
suitable indexable insert | ZDHT 1505 | |
Pack of insert screws | 219878 4 (15IP) | |
Type of product | End / face mill |
Article number | 211755 25/2 | |
EAN / GTIN | 4062406681883 | |
Manufacturer number | 211755 25/2 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Aluminium shoulder mill 25/2 |
||
Milling application | Ramping ;Circular milling ;Plunging | End milling ;Circular milling ;Ramping |
Overall length Ltot | 88 | 180 |
Through-coolant | yes | yes |
suitable indexable insert | ZDHT 1505 | AP.. 1335.. |
Shank type | Plain shank | Plain shank |
Cutting edge ⌀ DC | 25 | 25 |
Type of product | End / face mill | End / face mill |