• The item cannot be ordered due to missing prices.

TPC milling head with chip separators 2×D, HB730, ⌀ D f8: 20mm

Article no.: 210343 20

Select article variation and quantity

⌀ D f8 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Number of cutting edges Z: 5
  • Helix angle: 45

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TopCut
Cutter ⌀ D 20 mm
Grade HB730
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Number of cutting edges Z 5
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.1×D
Machining strategy TPC
Through-coolant no
Arbor size 20 mm
suitable arbor GARANT TopCut
Head length l 50 mm
Flute length L2 40 mm
Overall length L 57.2 mm
Corner chamfer width at 45° 0.4 mm
Corner chamfer angle 45 degrees
Average chip thickness hmax for TPC milling in steel < 900 N/mm2 0.075 mm
Type of product Cutter insert for milling

Identification numbers & Classifications

Article number 210343 20
EAN / GTIN 4045197722317
Manufacturer number 210343 20

Application Table

Steel < 500 N/mm²
P
210
Steel < 750 N/mm²
P
170
Steel < 900 N/mm²
P
150
Steel < 1100 N/mm²
P
130
Steel < 1400 N/mm²
P
110
Steel < 55 HRC
H
50
Steel < 60 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
50
Ti > 850 N/mm²
S
80
GG(G)
K
160
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Milling head specially designed for TPC applications.

Note:

hmax: The values stated in the table are maximum values.
Cutting data for conventional milling can be found in the machining handbook No. 110020.
ae max = 0.1×D for TPC machining.

Downloads & documents

From the same series "TopCut" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart