{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | TopCut | |
Cutter ⌀ D | 12 mm | |
Grade | HB730 | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Number of cutting edges Z | 5 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.1×D | |
Machining strategy | TPC | |
Through-coolant | no | |
Arbor size | 12 mm | |
suitable arbor | GARANT TopCut | |
Head length l | 31 mm | |
Flute length L2 | 24 mm | |
Overall length L | 36.1 mm | |
Corner chamfer width at 45° | 0.24 mm | |
Corner chamfer angle | 45 degrees | |
Average chip thickness hmax for TPC milling in steel < 900 N/mm2 | 0.045 mm | |
Type of product | Cutter insert for milling |
Article number | 210343 12 | |
EAN / GTIN | 4045197721495 | |
Manufacturer number | 210343 12 |