{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 6 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 13 mm | |
Corner radius R1 | 0.5 mm | |
Overhang length L1 incl. recess | 20 mm | |
Recess ⌀ D1 | 5.8 mm | |
Overall length L | 57 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.026 mm | |
Feed fz for copy milling in titanium > 850 N/mm2 | 0.03 mm | |
Correction factor for vc | 1.5 | |
Shank tolerance | h6 | |
Colour ring | pink | |
Type of product | Torus cutter |
Article number | 206364 6/0,5 | |
EAN / GTIN | 4045197991836 | |
Manufacturer number | 206364 6/0,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Titan solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 6/0,5mm |
|||||
Cutting width ae for milling operation | 0.3×D for side milling; 0.5×D for side milling | 0.05×D for copy milling; 0.5×D for side milling | 0.3×D for side milling; 0.05×D for copy milling | 0.05×D for copy milling; 0.5×D for side milling | 0.5×D for side milling; 0.5×D for side milling |
Overall length L | 57 mm | 57 mm | 57 mm | 57 mm | 57 mm |
Through-coolant | no | no | no | no | no |
Flute length Lc | 13 mm | 13 mm | 13 mm | 13 mm | 13 mm |
No. of teeth Z | 4 | 3 | 4 | 3 | 3 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Type of product | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter |