{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 8 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 19 mm | |
Corner radius R1 | 0.5 mm | |
Overhang length L1 incl. recess | 25 mm | |
Recess ⌀ D1 | 7.7 mm | |
Overall length L | 63 mm | |
Shank ⌀ Ds | 8 mm | |
Feed fz for side milling in titanium > 850 N/mm2 | 0.034 mm | |
Feed fz for copy milling in titanium > 850 N/mm2 | 0.046 mm | |
Correction factor for vc | 1.5 | |
Shank tolerance | h6 | |
Colour ring | pink | |
Type of product | Torus cutter |
Article number | 206364 8/0,5 | |
EAN / GTIN | 4045197991850 | |
Manufacturer number | 206364 8/0,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
GARANT Master Titan solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 8/0,5mm |
|||||
Cutting width ae for milling operation | 0.3×D for side milling; 0.5×D for side milling | 0.05×D for copy milling; 0.5×D for side milling | 0.3×D for side milling; 0.05×D for copy milling | 0.05×D for copy milling; 0.5×D for side milling | 0.5×D for side milling; 0.5×D for side milling |
Recess ⌀ D1 | 7.7 mm | 7.4 mm | 7.5 mm | 7.4 mm | 7.8 mm |
Overall length L | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
Cutting edge ⌀ DC | 8 mm | 8 mm | 8 mm | 8 mm | 8 mm |
Flute length Lc | 19 mm | 21 mm | 16 mm | 21 mm | 19 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Corner radius R1 | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm | 0.5 mm |