• The item cannot be ordered due to missing prices.

GARANT Master Titan solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 20/2,0mm

Article no.: 206364 20/2,0

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 20 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.5×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 41 mm
Corner radius R1 2 mm
Overhang length L1 incl. recess 54 mm
Recess ⌀ D1 19.5 mm
Overall length L 104 mm
Shank ⌀ Ds 20 mm
Feed fz for side milling in titanium > 850 N/mm2 0.08 mm
Feed fz for copy milling in titanium > 850 N/mm2 0.1 mm
Correction factor for vc 1.5
Shank tolerance h6
Colour ring pink
Type of product Torus cutter

Identification numbers & Classifications

Article number 206364 20/2,0
EAN / GTIN 4045197991997
Manufacturer number 206364 20/2,0

Application Table

Ti > 850 N/mm²
S
60
wet maximum
 

Description

Version:

Tolerance: Corner radius R1 = ±0.005 mm.

Application:

For milling titanium and titanium alloys; with very smooth cutting action for optimum tool life and top metal removal rate.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Titan solid carbide torus cutter HPC, TiAlN, ⌀ D<sub>C</sub> / R<sub>1</sub>: 20/2,0mm

GARANT Master Titan solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 20/2,0mm

Cutting width ae for milling operation 0.3×D for side milling; 0.5×D for side milling 0.3×D for side milling; 0.05×D for copy milling 0.05×D for copy milling; 0.5×D for side milling 0.05×D for copy milling; 0.5×D for side milling
Overall length L 104 mm 104 mm 104 mm 104 mm
Standard DIN 6527 DIN 6527 DIN 6527 DIN 6527
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HA to h6
Cutting edge ⌀ DC 20 mm 20 mm 20 mm 20 mm
Corner radius R1 2 mm 2 mm 2 mm 2 mm
Shank ⌀ Ds 20 mm 20 mm 20 mm 20 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart