• The item cannot be ordered due to missing prices.

Solid carbide torus cutter HPC DIN 6535 HA, TiAlN, ⌀ DC / R1: 10/2,5mm

Article no.: 206351 10/2,5

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for copy milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Corner radius R1 2.5 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 9.5 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Feed fz for side milling in INOX > 900 N/mm2 0.037 mm
Feed fz for copy milling in stainless steel > 900 N/mm2 0.044 mm
Shank tolerance h6
Colour ring blue
Type of product Torus cutter

Identification numbers & Classifications

Article number 206351 10/2,5
EAN / GTIN 4045197706287
Manufacturer number 206351 10/2,5

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
170
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
80
Ti > 850 N/mm²
S
50
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions to DIN 6527 and 38° flutes.
Tolerance: Corner radius R1 = ±0.005 mm.

Note:

NEW GENERATION AVAILABLE!
Recommended successor product is No. 206345

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide torus cutter HPC DIN 6535 HA, TiAlN, ⌀ D<sub>C</sub> / R<sub>1</sub>: 10/2,5mm

Solid carbide torus cutter HPC DIN 6535 HA, TiAlN, ⌀ DC / R1: 10/2,5mm

Overall length L 72 mm 72 mm 72 mm 72 mm 72 mm
Standard DIN 6527 DIN 6527 Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Shank DIN 6535 HA to h6 DIN 6535 HB to h6 DIN 6535 HA to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Helix angle 38 degrees 38 degrees 40 degrees 40 degrees 35 degrees
Helix angle characteristic unequal spacing unequal spacing unequal spacing unequal spacing unequal spacing
No. of teeth Z 4 4 4 4 4
Shank ⌀ Ds 10 mm 10 mm 10 mm 10 mm 10 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart