• The item cannot be ordered due to missing prices.

GARANT Master INOX solid carbide torus cutter HPC DIN 6535 HA 10/2,5 mm

Article no.: 206345 10/2,5

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Norm: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie Master INOX
Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Norm Manufacturer’s standard
Type N
Tolerance nominal ⌀ h10
No. of teeth Z 4
Helix angle 40 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for side milling
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Corner radius R1 2.5 mm
Overhang length L1 incl. recess 32 mm
Recess ⌀ D1 9.5 mm
Overall length L 72 mm
Shank ⌀ Ds 10 mm
Feed fz for slot milling in stainless steel > 900 N/mm2 0.04 mm
Feed fz for side milling in INOX > 900 N/mm2 0.049 mm
Shank tolerance h6
Colour ring blue
Type of product Torus cutter

Identification numbers & Classifications

Article number 206345 10/2,5
EAN / GTIN 4045197852113
Manufacturer number 206345 10/2,5

Application Table

Steel < 500 N/mm²
P
250
Steel < 750 N/mm²
P
230
Steel < 900 N/mm²
P
200
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
170
TOOLOX 33
H
115
TOOLOX 44
H
80
INOX < 900 N/mm²
M
110
INOX > 900 N/mm²
M
90
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Dimensions similar to DIN 6527.
HPC milling cutter with newly developed high-performance coating.
For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels.
Can be used at high cutting speeds, particularly suitable even for TOOLOX®.

Advantage:

Greater oxidation resistance and high-temperature hardness.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master INOX solid carbide torus cutter HPC DIN 6535 HA 10/2,5 mm

GARANT Master INOX solid carbide torus cutter HPC DIN 6535 HA 10/2,5 mm

Overhang length L1 incl. recess 32 32 30 32 30
Coating TiAlN TiAlN TiAlN TiAlN AlCrN
Shank DIN 6535 HA to h6 DIN 6535 HA to h6 DIN 6535 HB to h6 DIN 6535 HB to h6 DIN 6535 HB to h6
Helix angle characteristic unequal spacing unequal spacing unequal spacing unequal spacing unequal spacing
Tolerance nominal ⌀ h10 e8 f8 h10 f8
Type N N N N N
Corner radius R1 2.5 2.5 2.5 2.5 2.5

From the same series "Master INOX" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart