{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master INOX | |
Cutting edge ⌀ DC | 20 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 4 | |
Helix angle | 40 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 38 mm | |
Corner radius R1 | 3 mm | |
Overhang length L1 incl. recess | 54 mm | |
Recess ⌀ D1 | 19 mm | |
Overall length L | 104 mm | |
Shank ⌀ Ds | 20 mm | |
Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.09 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.111 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206345 20/3,0 | |
EAN / GTIN | 4045197852281 | |
Manufacturer number | 206345 20/3,0 |
This article |
Recommendations |
||
---|---|---|---|
GARANT Master INOX solid carbide torus cutter HPC DIN 6535 HA 20/3,0 mm |
|||
Cutting width ae for milling operation | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for side milling |
Recess ⌀ D1 | 19 | 19 | 19.5 |
Through-coolant | no | no | no |
Type | N | N | N |
Corner radius R1 | 3 | 3 | 3 |
Series | Master INOX | Master INOX | Pro Inox |
Type of product | Torus cutter | Torus cutter | Torus cutter |