• The item cannot be ordered due to missing prices.

GARANT Master INOX solid carbide torus cutter HPC DIN 6535 HA 16/4,0 mm

Article no.: 206345 16/4,0

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: h10
  • No. of teeth Z: 4

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Master INOX
    Cutting edge ⌀ DC 16 mm
    Coating TiAlN
    Tool material Solid carbide
    Standard Manufacturer’s standard
    Type N
    Tolerance nominal ⌀ h10
    No. of teeth Z 4
    Helix angle 40 degrees
    Helix angle characteristic unequal spacing
    Spacing of the cutters unequal spacing
    Direction of infeed horizontal, oblique and vertical
    Cutting width ae for milling operation 0.3×D for side milling; 0.05×D for side milling
    Shank DIN 6535 HA to h6
    Through-coolant no
    Machining strategy HPC
    Flute length Lc 32 mm
    Corner radius R1 4 mm
    Overhang length L1 incl. recess 44 mm
    Recess ⌀ D1 15 mm
    Overall length L 92 mm
    Shank ⌀ Ds 16 mm
    Feed fz for slot milling in stainless steel > 900 N/mm2 0.07 mm
    Feed fz for side milling in INOX > 900 N/mm2 0.086 mm
    Shank tolerance h6
    Colour ring blue
    Type of product Torus cutter

    Identification numbers & Classifications

    Article number 206345 16/4,0
    EAN / GTIN 4045197852250
    Manufacturer number 206345 16/4,0

    Application Table

    Steel < 500 N/mm²
    P
    250
    Steel < 750 N/mm²
    P
    230
    Steel < 900 N/mm²
    P
    200
    Steel < 1100 N/mm²
    P
    180
    Steel < 1400 N/mm²
    P
    170
    TOOLOX 33
    H
    115
    TOOLOX 44
    H
    80
    INOX < 900 N/mm²
    M
    110
    INOX > 900 N/mm²
    M
    90
    Uni
     
    wet maximum
     
    wet minimum
     
    dry
     
    Air
     

    Description

    Version:

    Dimensions similar to DIN 6527.
    HPC milling cutter with newly developed high-performance coating.
    For outstanding tool life and optimum metal removal rate in a very wide range of stainless steels.
    Can be used at high cutting speeds, particularly suitable even for TOOLOX®.

    Advantage:

    Greater oxidation resistance and high-temperature hardness.

    Downloads & documents

    From the same series "Master INOX" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart