{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 10 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 22 mm | |
Corner radius R1 | 0.5 mm | |
Overhang length L1 incl. recess | 32 mm | |
Recess ⌀ D1 | 9.5 mm | |
Overall length L | 72 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.052 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.064 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206351 10/0,5 | |
EAN / GTIN | 4045197542281 | |
Manufacturer number | 206351 10/0,5 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Solid carbide torus cutter HPC DIN 6535 HA, TiAlN, ⌀ DC / R1: 10/0,5mm |
|||||
Overhang length L1 incl. recess | 32 mm | 30 mm | 30 mm | 32 mm | 30 mm |
Coating | TiAlN | uncoated | DLC | TiAlN | DLC |
Recess ⌀ D1 | 9.5 mm | 9.2 mm | 9.2 mm | 9.7 mm | 9.8 mm |
Flute length Lc | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | e8 | h6 | h6 | e8 | e8 |
Shank ⌀ Ds | 10 mm | 10 mm | 10 mm | 10 mm | 10 mm |