{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 32 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 44 mm | |
Recess ⌀ D1 | 15 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 16 mm | |
Feed fz for side milling in INOX > 900 N/mm2 | 0.078 mm | |
Feed fz for copy milling in stainless steel > 900 N/mm2 | 0.096 mm | |
Shank tolerance | h6 | |
Colour ring | blue | |
Type of product | Torus cutter |
Article number | 206351 16/1,0 | |
EAN / GTIN | 4045197542373 | |
Manufacturer number | 206351 16/1,0 |
This article |
Recommendations |
|||
---|---|---|---|---|
Solid carbide torus cutter HPC DIN 6535 HA, TiAlN, ⌀ DC / R1: 16/1,0mm |
||||
Overhang length L1 incl. recess | 44 mm | 44 mm | 42 mm | 42 mm |
Cutting width ae for milling operation | 0.3×D for side milling; 0.05×D for copy milling | 0.3×D for side milling; 0.5×D for side milling | 0.05×D for copy milling; 0.5×D for side milling | 0.5×D for side milling; 0.5×D for side milling |
Recess ⌀ D1 | 15 mm | 15.5 mm | 15 mm | 15.8 mm |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Helix angle | 38 degrees | 40 degrees | 45 degrees | 42 degrees |
Type of product | Torus cutter | Torus cutter | Torus cutter | Torus cutter |