{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Alu | |
Cutting edge ⌀ DC | 6 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 4 | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 25 mm | |
Corner radius R1 | 1 mm | |
Overhang length L1 incl. recess | 30 mm | |
Recess ⌀ D1 | 5.7 mm | |
Overall length L | 65 mm | |
Shank ⌀ Ds | 6 mm | |
Feed fz for side milling in short-chipping aluminium | 0.045 mm | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206264 6/1,0 | |
EAN / GTIN | 4062406398590 | |
Manufacturer number | 206264 6/1,0 |