• The item cannot be ordered due to missing prices.

GARANT Master Alu solid carbide torus cutter HPC, DLC, ⌀ h6 DC / RS1: 10/2,0mm

Article no.: 206264 10/2,0

Select article variation and quantity

⌀ h6 DC / RS1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: W
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 10 mm
Coating DLC
Tool material Solid carbide
Standard DIN 6527
Type W
Tolerance nominal ⌀ e8
No. of teeth Z 4
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC
Flute length Lc 41 mm
Corner radius R1 2 mm
Overhang length L1 incl. recess 50 mm
Recess ⌀ D1 9.2 mm
Overall length L 90 mm
Shank ⌀ Ds 10 mm
Feed fz for side milling in short-chipping aluminium 0.06 mm
Colour ring yellow
Type of product Torus cutter

Identification numbers & Classifications

Article number 206264 10/2,0
EAN / GTIN 4062406398644
Manufacturer number 206264 10/2,0

Application Table

Aluminium
N
500
Aluminium (short chipping)
N
450
Alu > 10% Si
N
400
PMMA acrylic
N
180
PE-HD
N
140
PA 66
N
180
PEEK
N
130
PF 31
N
110
PVDF GF20
N
160
POM GF25
N
140
PA 66 GF30
N
120
PEEK GF30
N
140
PTFE CF25
N
260
Honeycomb sandwich
N
260
Cu
N
140
CuZn
N
120
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping non-ferrous materials.
Very high feed rates when plunging vertically. Ramping capability up to 45°.
Tolerances:
  • Corner radius
RS1 = 0.5 tolerance ±0.02.
RS1 > 0.5 − 1.5 tolerance ±0.03.
RS1 > 1.5 tolerance ±0.05.

Application:

Particularly suitable for finishing work.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart