{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Master Alu | |
Cutting edge ⌀ DC | 10 mm | |
Coating | DLC | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | W | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | 0.5×D for side milling; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 16 mm | |
Corner radius R1 | 3 mm | |
Overhang length L1 incl. recess | 68 mm | |
Recess ⌀ D1 | 9.2 mm | |
Overall length L | 110 mm | |
Shank ⌀ Ds | 10 mm | |
Feed fz for side milling in short-chipping aluminium | 0.05 mm | |
Feed fz for copy milling in short-chipping aluminium | 0.06 mm | |
Colour ring | yellow | |
Type of product | Torus cutter |
Article number | 206261 10/3,0 | |
EAN / GTIN | 4062406398507 | |
Manufacturer number | 206261 10/3,0 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() GARANT Master Alu PickPocket solid carbide torus cutter HPC 10/3,0 mm |
||||||
Overhang length L1 incl. recess | 68 | 32 | 32 | 30 | 38 | 32 |
Cutting width ae for milling operation | 0.5×D for side milling ;Full slot cutting depth 1×D | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for side milling | 0.3×D for side milling ;0.05×D for side milling | Full slot cutting depth 1×D ;0.3×D for side milling | 0.3×D for side milling ;0.05×D for copy milling ;0.3×D for side milling |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Tolerance nominal ⌀ | e8 | h10 | h10 | f8 | f8 | e8 |
Corner radius R1 | 3 | 3 | 3 | 3 | 3 | 3 |
Spacing of the cutters | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing | unequal spacing |
Type of product | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter | Torus cutter |