• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 10/3,0mm

Article no.: 206359 10/3,0

Select article variation and quantity

⌀ DC / R1 (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 10 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 38 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.3×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 22 mm
Corner radius R1 3 mm
Overhang length L1 incl. recess 38 mm
Recess ⌀ D1 9.7 mm
Overall length L 80 mm
Shank ⌀ Ds 10 mm
Feed fz for slot milling in steel < 900 N/mm2 0.06 mm
Feed fz for side milling in steel < 900 N/mm2 0.08 mm
Colour ring green
Type of product Torus cutter

Identification numbers & Classifications

Article number 206359 10/3,0
EAN / GTIN 4045197943460
Manufacturer number 206359 10/3,0

Application Table

Steel < 500 N/mm²
P
260
Steel < 750 N/mm²
P
240
Steel < 900 N/mm²
P
190
Steel < 1100 N/mm²
P
180
Steel < 1400 N/mm²
P
150
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
70
GG(G)
K
250
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Tolerance: Corner radius R1 = ±0.01 mm.

Advantage:

Optimised flute form, eccentric relief ground, wide chip space.
HPC milling cutters with various corner radii for all radial transitions.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel solid carbide torus cutter HPC, TiAlN, ⌀ D<sub>C</sub> / R<sub>1</sub>: 10/3,0mm

GARANT Master Steel solid carbide torus cutter HPC, TiAlN, ⌀ DC / R1: 10/3,0mm

Coating TiAlN TiAlN AlCrN TiSiN
Recess ⌀ D1 9.7 mm 9.5 mm 9.7 mm 9.7 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard Works standard
Flute length Lc 22 mm 22 mm 22 mm 22 mm
Type N N N N
Machining strategy HPC HPC HPC HPC
Spacing of the cutters unequal spacing unequal spacing unequal spacing unequal spacing

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart