• The item cannot be ordered due to missing prices.

GARANT Master Steel SlotMachine solid carbide roughing end mill HPC / TPC 16 mm

Article no.: 205554 16

Select article variation and quantity

⌀ d11 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: NR
  • Tolerance nominal ⌀: d11
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 16 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile NR
Tolerance nominal ⌀ d11
No. of teeth Z 5
Helix angle 42 degrees
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; 0.4×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC; TPC
Flute length Lc 48 mm
Overhang length L1 incl. recess 55 mm
Recess ⌀ D1 14.8 mm
Overall length L 108 mm
Shank ⌀ Ds 16 mm
Corner chamfer width at 45° 0.8 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.07 mm
Feed fz for side milling in steel < 900 N/mm2 0.09 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 205554 16
EAN / GTIN 4045197959980
Manufacturer number 205554 16

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
160
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
110
INOX < 900 N/mm²
M
50
INOX > 900 N/mm²
M
35
GG(G)
K
200
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

With a new-type knurled profile, optimised for higher feed rates. Improved cutting edge protection thanks to slight edge honing. Tremendous bending strength due to the use of ultra-fine grain substrate.

Advantage:

The tool geometry produces particularly tightly rolled swarf that is discharged via flat chip breaker recesses. As a result, the tool maintains an extremely stable core.
Plunge angle of up to 10° possible thanks to generous recess on the front face.

Application:

For roughing machining.
Problem-solver for TPC machining.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel SlotMachine solid carbide roughing end mill HPC / TPC 16 mm

GARANT Master Steel SlotMachine solid carbide roughing end mill HPC / TPC 16 mm

Overhang length L1 incl. recess 55 mm 58 mm 58 mm 58 mm 58 mm
Colour ring green green green green green
Cutting edge ⌀ DC 16 mm 16 mm 16 mm 16 mm 16 mm
Helix angle 42 degrees 45 degrees 38 degrees 45 degrees 38 degrees
No. of teeth Z 5 3 4 3 4
Machining strategy HPC; TPC MTC HPC MTC HPC
Corner chamfer width at 45° 0.8 mm 0.2 mm 0.3 mm 0.2 mm 0.4 mm

From the same series "Master Steel" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart