{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pro Steel | |
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | 0 / -0.03 | |
No. of teeth Z | 4 | |
Helix angle | 38 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.25×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 48 mm | |
Overhang length L1 incl. recess | 58 mm | |
Recess ⌀ D1 | 15.5 mm | |
Overall length L | 108 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer width at 45° | 0.4 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.08 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.1 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203058 16 | |
EAN / GTIN | 4045197947703 | |
Manufacturer number | 203058 16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
HOLEX Pro Steel solid carbide roughing end mill HPC, TiAlN, ⌀ DC: 16mm |
|||||
Overhang length L1 incl. recess | 58 mm | 58 mm | 58 mm | 58 mm | 55 mm |
Colour ring | green | green | green | green | green |
Cutting edge ⌀ DC | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Helix angle | 38 degrees | 45 degrees | 38 degrees | 45 degrees | 42 degrees |
No. of teeth Z | 4 | 3 | 4 | 3 | 5 |
Machining strategy | HPC | MTC | HPC | MTC | HPC; TPC |
Corner chamfer width at 45° | 0.4 mm | 0.2 mm | 0.3 mm | 0.2 mm | 0.8 mm |