{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Milling application | Mono milling tools high-precision 90° | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Flute length Lc | 65 mm | |
Overall length L | 120 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.06 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203540 12 | |
EAN / GTIN | 4045197509918 | |
Manufacturer number | 203540 12 |
This article |
Recommendations |
|
---|---|---|
Solid carbide high precision milling cutter, TiAlN, ⌀ f8 DC: 12mm |
||
Corner chamfer angle | 90 degrees | 90 degrees |
Colour ring | green | without |
Through-coolant | no | no |
Shank | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Type | N | N |
Shank ⌀ Ds | 12 mm | 12 mm |
Type of product | End / face mill | End / face mill |