{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 12 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 16 mm | |
Overall length L | 73 mm | |
Shank ⌀ Ds | 12 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 203617 12 | |
EAN / GTIN | 4045197958730 | |
Manufacturer number | 203617 12 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide milling cutter 12 mm |
|||
Corner chamfer angle | 90 degrees | 90 degrees | 90 degrees |
Flute length Lc | 16 mm | 65 mm | 56 mm |
Helix angle | 45 degrees | 45 degrees | 45 degrees |
Tolerance nominal ⌀ | h10 | f8 | h10 |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | 0.06 mm | 0.08 mm |
No. of teeth Z | 6 | 6 | 6 |
Direction of infeed | horizontal | horizontal | horizontal |