{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 3 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | h10 | |
No. of teeth Z | 6 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.1×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 6 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 6 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.016 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 203617 3 | |
EAN / GTIN | 4045197958488 | |
Manufacturer number | 203617 3 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide milling cutter 3 mm |
|||
Cutting width ae for milling operation | 0.1×D for side milling | 0.05×D for side milling | Full slot cutting depth 1×D ;Full slot cutting depth 1×D |
Colour ring | without | red | yellow |
Through-coolant | no | no | no |
Tolerance nominal ⌀ | h10 | 0 / -0.02 | e8 |
No. of teeth Z | 6 | 6 | 3 |
Shank ⌀ Ds | 6 | 6 | 6 |
Type of product | End / face mill | End / face mill | End / face mill |