{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 16 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | f8 | |
No. of teeth Z | 8 | |
Helix angle | 45 degrees | |
Helix angle characteristic | unequal spacing | |
Spacing of the cutters | unequal spacing | |
Milling application | Mono milling tools high-precision 90° | |
Direction of infeed | horizontal | |
Cutting width ae for milling operation | 0.05×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Balance quality with shank | G 2.5 with HA | |
Through-coolant | no | |
Flute length Lc | 85 mm | |
Overall length L | 150 mm | |
Shank ⌀ Ds | 16 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 203540 16 | |
EAN / GTIN | 4045197509925 | |
Manufacturer number | 203540 16 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide high precision milling cutter 16 mm |
|||
Overall length L | 150 mm | 130 mm | 82 mm |
Through-coolant | no | no | no |
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard |
Flute length Lc | 85 mm | 66 mm | 22 mm |
Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | 0.089 mm | 0.089 mm |
Direction of infeed | horizontal | horizontal | horizontal |
Shank ⌀ Ds | 16 mm | 16 mm | 16 mm |