• The item cannot be ordered due to missing prices.

Solid carbide high precision milling cutter, TiAlN, ⌀ f8 DC: 25mm

Article no.: 203540 25

Select article variation and quantity

⌀ f8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 25 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 8
Helix angle 45 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Milling application Mono milling tools high-precision 90°
Direction of infeed horizontal
Cutting width ae for milling operation 0.05×D for side milling
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Flute length Lc 105 mm
Overall length L 165 mm
Shank ⌀ Ds 25 mm
Corner chamfer angle 90 degrees
Feed fz for side milling in steel < 900 N/mm2 0.12 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 203540 25
EAN / GTIN 4045197509949
Manufacturer number 203540 25

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
160
Steel < 900 N/mm²
P
140
Steel < 1100 N/mm²
P
115
Steel < 1400 N/mm²
P
100
Steel < 55 HRC
H
40
INOX < 900 N/mm²
M
80
INOX > 900 N/mm²
M
65
GG(G)
K
175
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground.
Extremely high taper accuracy with tolerances in the µm range, for precise 90° angles and plane-parallel surfaces in profile milling.
For the most demanding angular accuracy.
Cutter corner chamfer undefined due to eccentric relief grinding.
With maximum 0.014 mm tapering.

Application:

For peripheral milling as a finishing operation.

Downloads & documents

Compare with similar products

This article


Recommendations


Solid carbide high precision milling cutter, TiAlN, ⌀ f8 D<sub>C</sub>: 25mm

Solid carbide high precision milling cutter, TiAlN, ⌀ f8 DC: 25mm

Coating TiAlN TiAlN TiAlN TiAlN
Corner chamfer angle 90 degrees 90 degrees 90 degrees 45 degrees
Cutting width ae for milling operation 0.05×D for side milling 0.05×D for side milling 0.1×D for side milling 0.05×D for side milling
Tool material Solid carbide Solid carbide Solid carbide Solid carbide
Helix angle 45 degrees 45 degrees 45 degrees 45 degrees
Shank ⌀ Ds 25 mm 25 mm 25 mm 25 mm
Type of product End / face mill End / face mill End / face mill End / face mill

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart