{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 5.5 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 10 mm | |
Overhang length L1 incl. recess | 17 mm | |
Recess ⌀ D1 | 5.3 mm | |
Overall length L | 54 mm | |
Shank ⌀ Ds | 6 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.03 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.04 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202305 5,5 | |
EAN / GTIN | 4045197931467 | |
Manufacturer number | 202305 5,5 |
This article |
Recommendations |
|||||||
---|---|---|---|---|---|---|---|---|
Solid carbide milling cutter, AlCrN, ⌀ e8 DC: 5,5mm |
||||||||
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; 0.5×D for side milling | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; Full slot cutting depth 1×D | Full slot cutting depth 1×D; Full slot cutting depth 1×D |
Overall length L | 54 mm | 57 mm | 57 mm | 57 mm | 45 mm | 45 mm | 54 mm | 50 mm |
Through-coolant | no | no | no | no | no | no | no | no |
Standard | DIN 6527 | DIN 6527 | DIN 6527 | DIN 6527 | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 | Manufacturer’s standard |
Shank | DIN 6535 HB to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 | HB with h6 | HB with h6 | DIN 6535 HA to h6 | DIN 6535 HA to h6 |
Tool material | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide | Solid carbide |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |