{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 1 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Standard | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Flute length Lc | 3 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Shank form | HA | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.005 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.006 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202305 1 | |
EAN / GTIN | 4045197929884 | |
Manufacturer number | 202305 1 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Solid carbide milling cutter, AlCrN, ⌀ e8 DC: 1mm |
|||||||
Coating | AlCrN | AlCrN | uncoated | AlCrN | uncoated | uncoated | TiAlN |
Corner chamfer angle | 45 degrees | 45 degrees | 90 degrees | 45 degrees | 45 degrees | 45 degrees | 45 degrees |
Overall length L | 38 mm | 38 mm | 38 mm | 50 mm | 50 mm | 50 mm | 38 mm |
Cutting edge ⌀ DC | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm | 1 mm |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 | e8 | e8 | e8 |
Type | N | N | N | N | N | N | N |
Type of product | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill | End / face mill |