{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 18 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 24 mm | |
Overhang length L1 incl. recess | 34 mm | |
Recess ⌀ D1 | 17.7 mm | |
Overall length L | 84 mm | |
Shank ⌀ Ds | 18 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.09 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.15 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202305 18 | |
EAN / GTIN | 4045197931542 | |
Manufacturer number | 202305 18 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Solid carbide milling cutter 18 mm |
|||
Corner chamfer angle | 45 | 45 | 45 |
Overall length L | 84 | 84 | 84 |
Through-coolant | no | no | no |
Helix angle | 45 | 30 | 30 |
Type | N | N | N |
Feed fz for slot milling in steel < 750 N/mm2 | 0.09 | 0.09 | 0.09 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |