{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cutting edge ⌀ DC | 20 mm | |
Coating | AlCrN | |
Tool material | Solid carbide | |
Norm | DIN 6527 | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 45 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.5×D for side milling | |
Shank | DIN 6535 HB to h6 | |
Through-coolant | no | |
Flute length Lc | 26 mm | |
Overhang length L1 incl. recess | 40 mm | |
Recess ⌀ D1 | 19.7 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 20 mm | |
Shank form | HB | |
Corner chamfer width at 45° | 0.1 mm | |
Corner chamfer angle | 45 degrees | |
Feed fz for slot milling in steel < 750 N/mm2 | 0.1 mm | |
Feed fz for side milling in steel < 750 N/mm2 | 0.15 mm | |
Colour ring | without | |
Type of product | End / face mill |
Article number | 202305 20 | |
EAN / GTIN | 4045197931559 | |
Manufacturer number | 202305 20 |
This article |
Recommendations |
||
---|---|---|---|
Solid carbide milling cutter 20 mm |
|||
Colour ring | without | without | without |
Norm | DIN 6527 | DIN 6527 | DIN 6527 |
Flute length Lc | 26 | 26 | 26 |
Helix angle | 45 | 30 | 30 |
Feed fz for side milling in steel < 750 N/mm2 | 0.15 | 0.15 | 0.15 |
Direction of infeed | horizontal, oblique and vertical | horizontal, oblique and vertical | horizontal, oblique and vertical |
Corner chamfer width at 45° | 0.1 | 0.5 | 0.1 |