• The item cannot be ordered due to missing prices.

GARANT Master Steel solid carbide mini milling cutter HPC, TiAlN, ⌀ e8 DC: 6mm

Article no.: 202289 6

Select article variation and quantity

⌀ e8 DC (mm) Unit price incl. VAT
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Type: N
  • Tolerance nominal ⌀: e8
  • No. of teeth Z: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Steel
Cutting edge ⌀ DC 6 mm
Coating TiAlN
Tool material Solid carbide
Standard Manufacturer’s standard
Type N
Tolerance nominal ⌀ e8
No. of teeth Z 3
Helix angle 30 degrees
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D
Shank DIN 6535 HA to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 10 mm
Overall length L 50 mm
Shank ⌀ Ds 6 mm
Corner chamfer angle 90 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.03 mm
Feed fz for side milling in steel < 900 N/mm2 0.035 mm
Colour ring green
Type of product End / face mill

Identification numbers & Classifications

Article number 202289 6
EAN / GTIN 4062406271206
Manufacturer number 202289 6

Application Table

Aluminium (short chipping)
N
290
Alu > 10% Si
N
240
Steel < 500 N/mm²
P
140
Steel < 750 N/mm²
P
120
Steel < 900 N/mm²
P
100
Steel < 1100 N/mm²
P
70
Steel < 1400 N/mm²
P
50
INOX < 900 N/mm²
M
90
INOX > 900 N/mm²
M
70
Ti > 850 N/mm²
S
40
GG(G)
K
85
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

Extra short cutter for maximum stability. Shank length to DIN for improved support of the tool in the holder. This significantly increases the tool life.
Save the regrinding costs: It is cheaper to use a carbide mini slot drill to the limit of wear and throw it away, than to regrind it.
Tool for general-purpose machining.

Note:

HB shanks are available at the same price as HA.
For HB shanks use order no. 202291.

Downloads & documents

Compare with similar products

This article


Recommendations


GARANT Master Steel solid carbide mini milling cutter HPC, TiAlN, ⌀ e8 D<sub>C</sub>: 6mm

GARANT Master Steel solid carbide mini milling cutter HPC, TiAlN, ⌀ e8 DC: 6mm

Coating TiAlN AlCrN uncoated AlCrN
Corner chamfer angle 90 degrees 45 degrees 45 degrees 45 degrees
Cutting width ae for milling operation Full slot cutting depth 1×D; Full slot cutting depth 1×D Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling Full slot cutting depth 1×D; 0.3×D for side milling
Through-coolant no no no no
Shank DIN 6535 HA to h6 HB with h6 HB with h6 DIN 6535 HB to h6
Flute length Lc 10 mm 8 mm 8 mm 10 mm
Tolerance nominal ⌀ e8 e8 e8 e8

From the same series "Master Steel" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart