{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master Steel | |
Cutting edge ⌀ DC | 1 mm | |
Coating | TiAlN | |
Tool material | Solid carbide | |
Standard | Manufacturer’s standard | |
Type | N | |
Tolerance nominal ⌀ | e8 | |
No. of teeth Z | 3 | |
Helix angle | 30 degrees | |
Direction of infeed | horizontal, oblique and vertical | |
Cutting width ae for milling operation | Full slot cutting depth 1×D; Full slot cutting depth 1×D | |
Shank | DIN 6535 HA to h6 | |
Through-coolant | no | |
Machining strategy | HPC | |
Flute length Lc | 2 mm | |
Overall length L | 38 mm | |
Shank ⌀ Ds | 3 mm | |
Corner chamfer angle | 90 degrees | |
Feed fz for slot milling in steel < 900 N/mm2 | 0.005 mm | |
Feed fz for side milling in steel < 900 N/mm2 | 0.006 mm | |
Colour ring | green | |
Type of product | End / face mill |
Article number | 202289 1 | |
EAN / GTIN | 4062406271053 | |
Manufacturer number | 202289 1 |
This article |
Recommendations |
|||
---|---|---|---|---|
GARANT Master Steel solid carbide mini milling cutter HPC, TiAlN, ⌀ e8 DC: 1mm |
||||
Standard | Manufacturer’s standard | Manufacturer’s standard | Manufacturer’s standard | DIN 6527 |
Shank | DIN 6535 HA to h6 | Parallel shank to h6 | Parallel shank to h6 | DIN 6535 HA to h6 |
Cutting edge ⌀ DC | 1 mm | 1 mm | 1 mm | 1 mm |
Helix angle | 30 degrees | 30 degrees | 30 degrees | 30 degrees |
Tolerance nominal ⌀ | e8 | e8 | e8 | e8 |
Type | N | N | N | N |
No. of teeth Z | 3 | 3 | 3 | 3 |